Zoro Homepage
This item is Discontinued.
Edwards Hydraulic Alligator Shear, 230V, Phase 1 SH7-1P230

Hydraulic Alligator Shear, 230V, Phase 1 (Discontinued)

  • Mfr # SH7-1P230
  • Zoro # G4792818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH7-1P230
Zoro #
G4792818
UPC #
731325563054
Country of Origin
United States

Dimensions

Width (In.)
48 in
Throat Depth (In.)
1 in
Height (In.)
60 in
Length (In.)
48 in
Shearing Length
6 in

Details

Item
Machining Shear
Application
Bar Shear, Cable Shear, Metalworking
Features
Shear Flat Bar Up to 4 in x 1/2 in or 6 in x 5/16 in, Shears Round Bar and Cable 3/4 in dia, Shears Square Bar 3/4 in Thick
Hz
60
Hydraulic Pressure (PSI)
2,700
Speed (Strokes/Minute)
6
Oil Capacity (Gal.)
7
Amps
15 A
Voltage
230V AC
Phase
Single-Phase
Motor HP
3 hp
Max. Force (Tons)
50
Maximum Cutting Capacity of Flat Mild Steel
6 in
Cutting Capacity Round
3/4 in
Hydraulic Force
2,700 psi
Color
Gray
Horsepower
3 hp
Power Source
Hydraulic
Current
15 A

Description

Machining Shear, Maximum Cutting Capacity of Flat Mild Steel 6 in, Voltage 230V AC, Phase Single-Phase, Current 15 A, Hydraulic Force 2,700 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.