Zoro Homepage

Hydraulic Press, 55 tons Frame Capacity

  • Mfr # HAT8000

  • Zoro # G4767049


product price: $15,096.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Frame Capacity
55 ton
Frame Type
H-Frame
Cylinder Stroke
12 1/4 in
Pump Type
Hydraulic Electric
Base Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT8000
Zoro #
G4767049
UPC #
731325714203
Country of Origin
United States

Dimensions

Base Length
48 in
Base Width
54 in
Overall Height
86 in
Height with Screw Extension
No Extension Screw
Total Height
84"
Hose Length
20 ft
Bed Height
Adjustable
Total Width
54"
Working Width
39"
Working Height
42"
Overall Width
48 in
Table Length
42 in
Overall Length
54 in
Overall Depth
54 in
Base Depth
48 in
Press Bed Width
42 in
Press Bed Depth
12 1/4 in
Hydraulic Hose Length
20 ft

Details

Frame Capacity
55 ton
Frame Type
H-Frame
Cylinder Stroke
12 1/4 in
Pump Type
Hydraulic Electric
Features
Electric Foot/Jog Controls;Open-Sided Design;Quick-Connect Hoses Deliver Plug and Play Operations
Pump
Hydraulic
Application
Bending, Pressing Bearings, Straightening
Item
Hydraulic Press
Cylinder Type
Double Acting
Cylinder
4" Ram
Reservoir Capacity
7 gal
Includes
Bracket, Lift Chains, Programmable Logic Control (PLC)
Pressure
60 tons/2750 psi
Material - Machining
Steel
Adjustable Bed
Adjustable
Stroke
12-1/4 in
Operating Pressure
60 Tonf, 2,750 psi
Operation
Electric
Standards
ANSI B11.3-2012 4.2
Manufacturer Warranty
1 yr
Frame Material
Steel
Capacity
60 ton
Pump Model Number
Hydraulic

Description

Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.