Zoro Homepage

Hydraulic Press, H Frame, 60" H, 20 tons

  • Mfr # HAT6000

  • Zoro # G7778298


product price: $12,340.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Hydraulic Electric
Base Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT6000
Zoro #
G7778298
UPC #
731325555592
Country of Origin
United States

Dimensions

Base Length
47 in
Base Width
36 in
Overall Height
49 in
Working Height
40"
Overall Length
43 in
Overall Width
26 in
Table Length
42 in
Overall Depth
43 in
Ram Size
2 1/4 in
Press Bed Depth
10 in
Base Depth
47 in
Press Bed Width
42 in
Hydraulic Hose Length
20 ft

Details

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Hydraulic Electric
Includes
Tooling
Cylinder Type
Single Acting
Ram Travel
10"
Features
Compact Powerhouse for Maximum Tooling Flexibility
Pump
Hydraulic
Application
Pressing Bearings
Item
Hydraulic Press
Reservoir Capacity
7 gal
Stroke
10 in
Pressure
20 tons/2750 psi
Operating Pressure
3,000 psi
Frame Material
Steel
Pump Model Number
Hydraulic
Manufacturer Warranty
1 yr
Operation
Electric
Capacity
20 ton

Description

Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 20 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.