This item is Discontinued.

Edwards Ironworker, 120 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 12 X 24 IW120-3P460

Ironworker, 120 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 12 X 24 (Discontinued)

  • Mfr # IW120-3P460
  • Zoro # G407974857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW120-3P460
Zoro #
G407974857
UPC #
731325555974
Country of Origin
United States

Description

Ironworker, 120 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 12 x 24 in, 1 x 12 in, Pipe Notching Capacity 3 x 6 x 12 in, 65000 psi Punch, 10 hp, 3Phase, 460 V, 12 A Motor, 1770 rpm, 3800 psi Hydraulic Pressure, pEDWARDS Ironworker, 120 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 12 x 24 in, 1 x 12 in, Pipe Notching Capacity 3 x 6 x 12 in, 65000 psi Punch, 10 hp, 3Phase, 460 V, 12 A Motor, 1770 rpm, 3800 psi Hydraulic Pressure, 60 in L x 60 in W x 7938 in Hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.