Zoro Homepage
This item is Discontinued.
Edwards Ironworker, 23A, 1 Phase, 5 HP, 230V, 40 tons IW40-1P230-AC400

Ironworker, 23A, 1 Phase, 5 HP, 230V, 40 tons (Discontinued)

  • Mfr # IW40-1P230-AC400
  • Zoro # G7778097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW40-1P230-AC400
Zoro #
G7778097
UPC #
731325556056
Country of Origin
United States

Dimensions

Throat Depth (In.)
7 in
Width (In.)
51 in
Height (In.)
67 in
Length (In.)
45 in
Overall Width
32 in
Punch Throat Depth
7 in
Overall Length
23 in
Overall Height
60 1/2 in

Description

Ironworker, Voltage 230V AC, Phase Single-Phase, Current 23 A, External Hydraulic Output Force 40 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 1/2 in, Punch Throat Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.