Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker, 23A, 1 Phase, 7-1/2 HP, 230V

  • Mfr # IW65-1P230A

  • Zoro # G7778149


product price: $31,999.00
/ea
Additional $1,470.00 delivery surcharge applies per item.
See details

Key Features

Application
Metalworking
Height (In.)
63 in
Oil Capacity (Gal.)
17
Width (In.)
69 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW65-1P230A
Zoro #
G7778149
UPC #
731325556575
Country of Origin
United States

Dimensions

Height (In.)
63 in
Width (In.)
69 in
Throat Depth (In.)
9 3/4 in
Length (In.)
46 in
Punch Throat Depth
9 3/4 in
Overall Width
45 in
Overall Height
57 in
Overall Length
62 1/8 in

Details

Item
Ironworker
Application
Metalworking
Oil Capacity (Gal.)
17
Phase
Single-Phase
Amps
23 A
Max. Force (Tons)
65
Features
Powerlink Sys
Speed (Strokes/Minute)
23
Punching Station
24 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Pedestal Die Table, Universal Open Tooling Station
Hydraulic Pressure (PSI)
3,500
Voltage
230V AC
Motor HP
7 1/2 hp
Included Tool Types
Punch
Current
23 A
External Hydraulic Output Force
65 Tonf
Punch Capacity Mild Steel
3/4 in
Power Source
Corded
Standards
ANSI B11.5-1988(02), ETL Certified
Series
IW65
Horsepower
7 1/2 hp
Tool Weight
4,750 lb
Number of Stations
5
Actuation
Foot Pedal

Description

Ironworker, Voltage 230V AC, Phase Single-Phase, Current 23 A, External Hydraulic Output Force 65 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 3/4 in, Punch Throat Depth 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.