This item is Discontinued.

Edwards Ironworker, Dual Operator, Series Elite, 11065 Ton, 1734 In Throat Depth, 5 X 5 X 38 In Angle ELT11065-3P230

Ironworker, Dual Operator, Series Elite, 11065 Ton, 1734 In Throat Depth, 5 X 5 X 38 In Angle (Discontinued)

  • Mfr # ELT11065-3P230
  • Zoro # G007974929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELT11065-3P230
Zoro #
G007974929
UPC #
731325562958
Country of Origin
United States

Description

Ironworker, Dual Operator, Series ELITE, 11065 ton, 1734 in Throat Depth, 5 x 5 x 38 in Angle Shearing, Flat Bar Shearing 38 x 24 in, 12 x 14 in, 1 x 4 in, Square Rod Shearing 1 in, Pipe Notching Capacity 212 x 6 x 38 in, 75 hp, 3 pEDWARDS Phase, 230 V, 22 A Motor, 1765 rpm, 3000 psi Hydraulic Pressure, 6518 in H x 91916 in W x 4478 in DppDesigned for simultaneous use by 2 operators, the ELITE 11065 ton ironworker contains 2 independent power plants This machine includes 5 workstations a punch station with oversized throat depth, a 24 in wide flat bar shear, angle shear, coper notcher and open cavity that accepts 4 optional attachments ELITE ironworkers have premium features integrated into their design to maximize efficiency and increase productivity The hydraulic hold down, roller encoder measuring system, swing away stripper assembly and quickchange punch assembly are designed to increase accuracy and save time on this production machine The standard PowerLink system increases your capabilities by turning your ironworker into a power source for our line of hydraulic toolsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.