Zoro Homepage

100 Ton Deluxe Ironworker - 3 Phase, 460V - Edwards

  • Mfr # IW100DX-3P460

  • Zoro # G205655521


product price: $69,880.99
/ea
Item requires special delivery charges. A $1,245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW100DX-3P460
Zoro #
G205655521
UPC #
731325555868
Country of Origin
United States

Description

Ideal for the large shop five loaded workstations built-in rod shear for square and round bar 18" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsa brute of an ironworker, the edwards 100 ton deluxe jaws ironworker features super-duty construction and a powerful 10hp motor. Standard features include a punch assembly, 18" wide flat bar shear, angle shear, coper notcher and a special built-in rod shear for solid square and round bar stock.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: ideal for the large shop five loaded workstations built-in rod shear for square and round bar 18" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls a brute of an ironworker, the edwards 100 ton deluxe jaws ironworker features super-duty construction and a powerful 10hp motor. Standard features include a punch assembly, 18" wide flat bar shear, angle shear, coper notcher and a special built-in rod shear for solid square and round bar stock. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.