Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Ton Ironworker - 3 Phase, 380V, 50 Hz - Edwards

  • Mfr # IW60-3P380

  • Zoro # G205655644


product price: $30,507.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW60-3P380
Zoro #
G205655644
UPC #
731325556490
Country of Origin
United States

Description

Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.