Zoro Homepage

65 Ton Ironworker - 3 Phase, 460V - Edwards

  • Mfr # IW65-3P460

  • Zoro # G005655653


product price: $48,215.99
/ea
Item requires special delivery charges. A $1,470.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW65-3P460
Zoro #
G005655653
UPC #
731325556643
Country of Origin
United States

Description

Our most versatile machine five available workstations universal open tooling station 24" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe five workstations of the edwards 65 ton jaws ironworker give you the power to handle any size job and the flexibility to tailor it to your specific needs. Standard features include a punch assembly with pedestal die table, 24" wide flat bar shear, angle shear, coper notcher and a universal open tooling station designed for optional tooling accessories.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our most versatile machine five available workstations universal open tooling station 24" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the five workstations of the edwards 65 ton jaws ironworker give you the power to handle any size job and the flexibility to tailor it to your specific needs. Standard features include a punch assembly with pedestal die table, 24" wide flat bar shear, angle shear, coper notcher and a universal open tooling station designed for optional tooling accessories. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.