Pipe Notcher Die, 1-1/2" Size
Mfr # AC1048
Zoro # G7778465
product price: $1,224.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
1 1/2 in
Die Type
Notching Die
Die Size
1 1/2 in
Shape
Round
Compatible Tool Brand
Edwards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1048
Zoro #
G7778465
UPC #
731325553918
Country of Origin
United States
Dimensions
Size (In.)
1 1/2 in
Die Size
1 1/2 in
Details
Item
Pipe Notcher Die
Die Type
Notching Die
Shape
Round
Compatible Tool Brand
Edwards
Notcher Type
Pipe
Description
Pipe Notcher Die, Compatible Tool Brand Edwards, Shape Round, Die Size 1 1/2 in, Notcher Type Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.