Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Power Unit, Steel

  • Mfr # HAT001

  • Zoro # G7778270


product price: $5,534.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Hydraulic Flow
3.5 gpm
Reservoir Capacity
7 gal
Horsepower
5 hp
Overall Length
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAT001
Zoro #
G7778270
UPC #
731325563009
Country of Origin
United States

Dimensions

Overall Length
37 1/2 in
Overall Width
31 1/4 in
Overall Height
15 1/4 in

Details

Item
Ironworker Portable Power Unit
Material
Steel
Hydraulic Flow
3.5 gpm
Reservoir Capacity
7 gal
Horsepower
5 hp
Compatible Tool Brand
Edwards Ironworkers
Maximum Speed
1,725 RPM
Phase
Single-Phase
Voltage
230V AC
Features
Compact, Mobile
Hydraulic Pressure
3,000 psi
Current
23 A

Description

Ironworker Portable Power Unit, Voltage 230V AC, Phase Single-Phase, Horsepower 5 hp, Reservoir Capacity 7 gal, Hydraulic Flow 3.5 gpm, Hydraulic Pressure 3,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.