Zoro Homepage

Punch and Die Set, Round, Storage Case

  • Mfr # PD1000

  • Zoro # G710474457


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Brand
Edwards
Shape
Round
Die Type
Punching Die
Number of Pieces
8
Punch Diameter
3/16 in, 5/16 in, 7/16 in, 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1000
Zoro #
G710474457
UPC #
731325581591
Country of Origin
United States

Dimensions

Punch Diameter
3/16 in, 5/16 in, 7/16 in, 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Compatible Die Size
7/32 in, 11/32 in, 15/32 in, 19/32 in, 23/32 in, 27/32 in, 31/32 in, 1 3/32 in

Details

Item
Punch and Die Set
Compatible Tool Brand
Edwards
Shape
Round
Die Type
Punching Die
Number of Pieces
8
Includes
Storage Case

Description

Punch and Die Set, Compatible Tool Brand Edwards, Shape Round, Compatible Die Size 7/32 in, 11/32 in, 15/32 in, 19/32 in, 23/32 in, 27/32 in, 31/32 in, 1 3/32 in, Includes Storage Case, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.