This item is Discontinued.

Edwards Radius Roller, Steel, 49 in L HAT5000

This item is Discontinued.

Edwards

Radius Roller, Steel, 49 in L (Discontinued)

Mfr # HAT5000
Zoro # G7778246
UPC # 731325555585
Country of Origin United States
Category Tube Benders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAT5000
Zoro #
G7778246
UPC #
731325555585
Country of Origin
United States
Item
Radius Roller
Type
Hydraulic
Features
20 ft Quick-Connect Hoses for Simple "Plug and Play" Operation, Bends a Smooth, Long Diameter Curve for a Wide Variety of Materials Including Pipe, Tube, Square Tube, Solid Round, Flat Bar, Angle Iron and Channel, Built in Storage on the Frame Keeps Your Dies Conveniently Close, Easy-To-Use Hand/Jog Controls with Integrated E-Stop, Heavy Duty Rolling Base for Easy Movement, Horizontal or Vertical Operation Provides the User Flexibility, Includes a 6 Universal Piece Die Set that Accepts Square Tube, Flat Bar, Angle Iron, and Channel, Optional Dies Available for Round Pipe, Tube or Solid Round, Requires an Edwards Ironworker with Powerlink System or a Portable Power Unit to Operate, Variable Speed Hydraulic Drive Allows Users to Dial in the Appropriate Speed for Different Materials
Application
Angle Iron, Channel, Flat Bar, for Round Pipe, Round Tube, Solid Round, Square Tube
Construction
Steel
Power Source
Hydraulic
Material
Steel
Compatible Tubing Shape
Round, Square
Shell Material
Steel
Traction Material
Steel

Dimensions

Outside Dia. Tubing (In.)
1 21/32 in
Centerline Bend Radius
2 1/2 in
Outside Dia. Tubing (mm)
42 mm
Tubing Outside Diameter
2 1/2 in
Overall Length
49 in
Centerline Bend Radius1
2 1/2 in
Wire Rope Length
49 in
Length
49 in
Fits Chest Size
20 ft Quick-Connect Hoses for Simple "Plug and Play" Operation, Bends a Smooth, Long Diameter Curve for a Wide Variety of Materials Including Pipe, Tube, Square Tube, Solid Round, Flat Bar, Angle Iron and Channel, Built in Storage on the Frame Keeps Your Dies Conveniently Close, Easy-To-Use Hand/Jog Controls with Integrated E-Stop, Heavy Duty Rolling Base for Easy Movement, Horizontal or Vertical Operation Provides the User Flexibility, Includes a 6 Universal Piece Die Set that Accepts Square Tube, Flat Bar, Angle Iron, and Channel, Optional Dies Available for Round Pipe, Tube or Solid Round, Requires an Edwards Ironworker with Powerlink System or a Portable Power Unit to Operate, Variable Speed Hydraulic Drive Allows Users to Dial in the Appropriate Speed for Different Materials

Description

Radius Roller, Tubing Outside Diameter 2 1/2 in, Centerline Bend Radius 2 1/2 in, Application Angle Iron, Channel, Flat Bar, for Round Pipe, Round Tube, Solid Round, Square Tube, Compatible Tubing Shape Round, Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.