Zoro Homepage

Air Sampling Tube, 18 In.

  • Mfr # SD-T18

  • Zoro # G6619051


product price: $17.99
/ea

Key Features

For Use With
SD-2W, SD-4WJ
Length (In.)
18 in
Includes
Tube Only
Standards
CSFM, UL, ULC
Product Type
Sampling Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-T18
Zoro #
G6619051
UPC #
793016035592
Country of Origin
Mexico

Dimensions

Length (In.)
18 in
Overall Diameter
0.5 in
Overall Length
18 in
Compatible Duct Width - Maximum
27 in
Compatible Duct Width - Minimum
17 in

Details

Item
Air Sampling Tube
For Use With
SD-2W, SD-4WJ
Includes
Tube Only
Standards
CSFM, UL, ULC
Product Type
Sampling Tubes
Compatible with Manufacturer Model Number
SD-2W, SD-4WJ
Compatible with Brand
Edwards Signaling
Compatible Manufacturer Part Number
SD-2W, SD-4WJ
Compatible with Mfr. Model No.
SD-2W, SD-4WJ
For Use with Mfr Model Number
SD-2W, SD-4WJ
Compatible Manufacturer Model Number
SD-2W, SD-4WJ
For Use With Mfr. Model Number
SD-2W, SD-4WJ
Compatible with Manufacturer Model No.
SD-2W, SD-4WJ
Compatible Pump Manufacturer Part Number
SD-2W, SD-4WJ
Compatible Mfr. Model Number
SD-2W, SD-4WJ

Description

Air Sampling Tube,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.