Air Sampling Tube, L 2 Ft, W 1/2 In
Mfr # SD-T24
Zoro # G0779922
product price: $17.79
/eaKey Features
For Use With
Mfr. No. SD-4WJ
Standards
CSFM, UL, ULC
Width (In.)
1/2 in
Tube Length (Ft.)
2 ft
Product Type
Sampling Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-T24
Zoro #
G0779922
UPC #
793016035608
Country of Origin
Mexico
Dimensions
Width (In.)
1/2 in
Tube Length (Ft.)
2 ft
Compatible Duct Width - Minimum
23 in
Compatible Duct Width - Maximum
36 in
Overall Length
2 ft
Overall Diameter
0.5 in
Details
Item
Air Sampling Tube
For Use With
Mfr. No. SD-4WJ
Standards
CSFM, UL, ULC
Product Type
Sampling Tubes
Compatible with Brand
Edwards Signaling
Compatible with Manufacturer Model Number
SD-2W, SD-4WJ
Compatible Manufacturer Part Number
SD-2W, SD-4WJ
Compatible with Mfr. Model No.
SD-2W, SD-4WJ
For Use with Mfr Model Number
SD-2W, SD-4WJ
Compatible Manufacturer Model Number
SD-2W, SD-4WJ
For Use With Mfr. Model Number
SD-2W, SD-4WJ
Compatible with Manufacturer Model No.
SD-2W, SD-4WJ
Compatible Pump Manufacturer Part Number
SD-2W, SD-4WJ
Compatible Mfr. Model Number
SD-2W, SD-4WJ
Description
Air Sampling Tube, Tube Length 2 Ft, Width 1/2 In, For Use With 1EYB5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.