Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-FSC502G
Zoro #
G4390434
UPC #
782640002841
Country of Origin
China
Dimensions
Width
14-1/4"
Height
19-1/2"
Depth
3-3/4"
Details
Item
Alarm Control Panel
2 AWG Class B Circuit Output
2
2 AWG Class B Circuit Input
5
Current Capacity/Circuit
2.0A
Material
Steel
Standards
UL, ULC, CSFM
Current Capacity/Panel
3.5A
Color
Gray
Description
Alarm Control Panel, 2 AWG Class B Circuit Input 5, 2 AWG Class B Circuit Output 2, Current Capacity/Circuit 2.0A, Current Capacity/Panel 3.5A, Height 19 1/2 in, Width 14 1/4 in, Depth 3 3/4 in, Color Gray, Material Steel, Standards UL, ULC, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.