Zoro Homepage

Battery Cabinet, Gray, Height 14-1/2 In.

  • Mfr # BC-2

  • Zoro # G6473783


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
14 1/2 in
Length (In.)
21 5/8 in
Mounting
Surface
Finish
Gray
Depth (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-2
Zoro #
G6473783
UPC #
793017000902
Country of Origin
Canada

Dimensions

Height (In.)
14 1/2 in
Length (In.)
21 5/8 in
Depth (In.)
2 3/4 in
Overall Depth
2 3/4 in
Overall Height
14 1/2 in

Details

Item
Battery Cabinet
Mounting
Surface
Finish
Gray
Product Type
Battery Cabinet
Body Color
Gray

Description

Battery Cabinet, Finish Gray, Surface Mounting, Depth (In.) 2-3/4, Height (In.) 14-1/2, Length (In.) 21.62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.