Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrier (12V4A) Batteries

  • Mfr # 12V4A

  • Zoro # G6174217


product price: $71.49
/ea

Key Features

Width
3.5 in
Depth
2.75 in
Height
4.21 in
Weight
3.45 lb
Battery Capacity - Emergency Lighting and Exit Signs
4.5Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V4A
Zoro #
G6174217
UPC #
793017000315
Country of Origin
China

Dimensions

Width
3.5 in
Depth
2.75 in
Height
4.21 in
Depth - Batteries
2-3/4"
Height - Batteries
4"
Width - Batteries
3-1/2"

Details

Weight
3.45 lb
Battery Capacity - Emergency Lighting and Exit Signs
4.5Ah
Rechargeable Up To
5 yr
Battery Chemistry
Lead Acid
Battery Design
AGM
Shelf Life
6 mo
For Use With
Fire Alam Systems
Terminal Type - Batteries
Faston
Max. Operating Temp.
82 Degrees F
Recharge Time
24 hr
Battery Capacity
4Ah
Housing Material - Batteries
ABS
Terminal Type
Spade
Terminal Connection - Batteries
0.250 in Faston
Battery Type
Sealed Lead Acid
Color
Black
Capacity - Batteries
4.5 Ah
Application
Fire Alam Systems
Item
Sealed Lead Acid Battery
Min. Operating Temp.
72 Degrees F
Standards
UL Rated
Housing Material
ABS
Terminal Location
Top
Voltage - Batteries
12V DC
Voltage
12
Green Environmental Attribute
Product is Rechargeable

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 4.5 Ah, Terminal Type - Batteries Faston, Height 4.21 in, Width 3.5 in, Depth 2.75 in, Housing Material - Batteries ABS, Terminal Location Top, Application Fire Alam Systems, For Use With Fire Alam Systems, Recharge Time 24 hr, Battery Chemistry Lead Acid, Rechargeable Up To 5 yr, Weight 3.45 lb, Max. Operating Temp. 82 Degrees F, Min. Operating Temp. 72 Degrees F, Standards UL Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.