Zoro Homepage

Chime Strobe, Marked Fire, White

  • Mfr # EG1F-CVM

  • Zoro # G4391554


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Flash (Candela)
15/30/75/110 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG1F-CVM
Zoro #
G4391554
UPC #
782640680322
Country of Origin
China

Dimensions

Width
2.7"
Depth
0.8"
Overall Depth
13/16 in
Overall Width
2 3/4 in
Overall Length
4 1/2 in

Details

Item
Chime Strobe
Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Flash (Candela)
15/30/75/110 cd
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Peak Output (dBA)
78.6 dBA
Humidity Range (% RH)
93% RH
Alarm Current
154 to 383mA FWR, 99 to 277mA DC
Finish
White
Product Type
Chime and Strobe
Application
Signaling
Features
Textured Housing
Light Operating Mode
Strobe
Flashes per Minute
60
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd
Housing Color
White
Power Source
Wire
Legend
FIRE
Operating Temperature - Minimum
32 Degrees F
Lens Color
Clear
Mounting Style
Flush Mount, Surface Mount
Control Protocol
Direct Wire
Housing Material
Plastic
Alarm Volume @ 1 m - Maximum
71 dB
Operating Temperature - Maximum
120 Degrees F
Light Source
Xenon
Alarm Volume @ 10 ft - Maximum
66 dB
Sound Style
Tone
Operating Voltage
16 to 33V DC
Enclosure Color
White
Sensitivity (dB)
79 dB

Description

Chime Strobe, Marked Fire, Finish White, Flush or Surface Mounting, Alarm Current 99 to 277mA DC, 154 to 383mA FWR, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110, Depth (In.) 13/16, Height (In.) 4-1/2, Length (In.) 2-3/4, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 93, Voltage 24VDC, FWR, Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.