Class 2 Transformer, 10 VA at 16V AC, 10 VA at 8V AC, 20 VA at 24V AC, Not Rated, 8/16/24V AC, 120V AC

  • Mfr # 592

  • Zoro # G4695013


product price:  $33.99
/ea

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
8/16/24V AC
Power Rating
10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592
Zoro #
G4695013
UPC #
782640247204
Country of Origin
China

Dimensions

Overall Height
2.13 in
Overall Width
2 1/2 in
Overall Depth
2 1/4 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
8/16/24V AC
Power Rating
10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Secondary Connection
Screw Terminals
Enclosure Finish
No Finish
Protective Device
Circuit Breaker
Standards
CSA Certified, UL Listed
Enclosure Style - Transformer
Open
Primary Connection
Pigtails
Enclosure Type
Enclosed
Brand Name
Kidde
Compatibility
Doorbells and Chimes
Product Series
590
Output Receptacle Type
Screw Terminal
Output Receptacle Detail
3 x Screw Terminal
Connection - Primary
Wire Lead
Connection - Secondary
Screw Terminal

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 16V AC, 24V AC, 8V AC, VA Rating - Transformer 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.