Edwards Signaling
Class 2 Transformer, 10VA, 120VAC, 16VAC
Mfr # 591
Zoro # G4700455
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 16V AC
- VA Rating - Transformer 10 VA
- Protective Device Thermal Circuit Breaker
- Enclosure Style - Transformer Open
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 20, 30VA, 120VAC, Foot 598
- EDWARDS SIGNALING Class 2 Transformer, 10, 20VA, 120VAC, Foot 592
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary 599
- EDWARDS SIGNALING Class 2 Trnsformr, 40VA, 120VAC, 24VAC, Foot 599
- EDWARDS SIGNALING Class 2 Transformr, 5VA, 120VAC, 10VAC, Foot 590
- EDWARDS SIGNALING Class 2 Transformer, 10, 15VA, 120VAC, Foot 596
- DAYTON Control Transformer, 500VA, 12/24VAC 31EJ14
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N004F0
- ACME ELECTRIC General Purpose Transformer, 29.41" H T3075K0013B
- ROBERTSHAW Class 2 Transformer, 48VA, 120/208/240VAC 620-402
- FUNCTIONAL DEVICES-RIB Control Transformer, 40VA, 120VAC TR40VA013
- Edwards Signaling Transformers