Shop All Transformers
Edwards Signaling
Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC
Mfr # 598
Zoro # G4682815
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 8/16/24V AC
- VA Rating - Transformer 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Edwards Signaling
- MFR # 598
- Zoro # G4682815
- UPC # 782640247372
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.13 in |
Width | 2.94 in |
Depth | 2.25 in |
Details
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 16V AC, 24V AC, 8V AC, VA Rating - Transformer 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Protective Device Thermal Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- NVENT HOFFMAN Keylock Insert, Insert Accessory, Steel (CLKDBM3)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- Edwards Signaling Transformers