Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer, 5 VA, Not Rated, 10V AC, 120V AC

  • Mfr # 590

  • Zoro # G4665911


product price: $22.59
/ea

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
10V AC
Power Rating
5 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590
Zoro #
G4665911
UPC #
782640246801
Country of Origin
China

Dimensions

Overall Height
2.13 in
Overall Width
2.31 in
Overall Depth
2 1/4 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
10V AC
Power Rating
5 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Finish
No Finish
Enclosure Style - Transformer
Open
Secondary Connection
Screw Terminals
Standards
CSA Certified, UL Listed
Enclosure Type
Enclosed
Protective Device
Circuit Breaker
Primary Connection
Pigtails
Product Series
590
Compatibility
Doorbells and Chimes
Brand Name
Edwards
Output Receptacle Type
Screw Terminal
Connection - Secondary
Screw Terminal
Temperature Rise
Not Rated
Connection - Primary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 10V AC, VA Rating - Transformer 5 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.