Shop All Transformers
Edwards Signaling
Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC
Mfr # 599
Zoro # G4666706
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Edwards Signaling
- MFR # 599
- Zoro # G4666706
- UPC # 782640247396
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.13 in |
Width | 2.94 in |
Depth | 2.25 in |
Details
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Thermal Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- Edwards Signaling Transformers