Zoro Homepage

Compact LED Bulb, 240V AC, Blue, LED

  • Mfr # 270LEDB240V

  • Zoro # G5768113


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, cULus Listed
Voltage
240V AC
Lighting Technology
LED
Color
Blue
For Use With
200 Class 70mm Stacklight(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDB240V
Zoro #
G5768113
UPC #
782640325568
Country of Origin
Italy

Details

Item
Compact LED Bulb
Standards
CE Certified, cULus Listed
Voltage
240V AC
Lighting Technology
LED
Color
Blue
For Use With
200 Class 70mm Stacklight(TM)
Bulb Power Source
Direct Wired
Bulb Primary Application
Stacklight
Bulb Technology
LED
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Lamp Life
100,000 hr
Lamp Type
LED
Light Color
Blue
Light Technology
LED
Overall Bulb Shape
T
Rated Life
100,000 hr
Bulb Housing
Polycarbonate
Dimmable
No
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Miniature LED Bulb, Color Blue, Lamp Life 100,000 hr., Voltage 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.