Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Communicator, H 4 1/2 x W 8 In

  • Mfr # F-DACT

  • Zoro # G1988007


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Height (In.)
4 1/2 in
Width (In.)
8 in
Depth (In.)
3/4 in
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-DACT
Zoro #
G1988007
UPC #
793016036230
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Width (In.)
8 in
Depth (In.)
3/4 in
Overall Length
8 in
Overall Width
8 in
Overall Height
4 1/2 in

Details

Item
Digital Communicator
For Use With
E-FSC1004R, E-FSC502R, Mfr. No. E-FSC302R
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Product Type
Digital Communicator
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Part Number
E-FSC1004R, E-FSC302R, E-FSC502R
Compatible Brand
Edwards Signaling

Description

Digital Communicator, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 3/4 in, Height (In.) 4 1/2 in, Length (In.) -, Width (In.) 8 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.