Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Holder Assembly, 1-1/2 In.

  • Mfr # 1500-1

  • Zoro # G7246407


product price: $34.75
/ea

Key Features

Height (In.)
3 1/10 in
Length (In.)
1 1/2 in
Product Type
Door Holder Extension Assembly
Compatible Brand
Edwards Signaling
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1
Zoro #
G7246407
UPC #
782640212905
Country of Origin
Mexico

Dimensions

Height (In.)
3 1/10 in
Length (In.)
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Door Holder Extension Assembly
Product Type
Door Holder Extension Assembly
Compatible Brand
Edwards Signaling
For Use With
Door Holders 1500 Series

Description

Door Holder Extension Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.