Door Holder, Electromagnetic, Wall Mount, Powder Epoxy Aluminum
Mfr # 1508-AQN5
Zoro # G1129536
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Die Cast Metal
Projection
4 1/16 in
Lock Body Depth
2 7/16 in
Lock Body Width
2 3/4 in
Standards
CSFM Listed, FM Approved, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508-AQN5
Zoro #
G1129536
UPC #
782640269749
Country of Origin
Mexico
Dimensions
Lock Body Depth
2 7/16 in
Lock Body Width
2 3/4 in
Strike Plate Thickness
1 5/8 in
Details
Item
Electromagnetic Door Holder
Material
Die Cast Metal
Projection
4 1/16 in
Standards
CSFM Listed, FM Approved, UL Listed
Voltage
120V AC, 24V AC/DC
Failure Mode
Fail Safe
ANSI/BHMA Finish
Aluminum Painted
Power Source
AC Power, DC Power
Holding Force - Maximum
25 lb
Description
Electromagnetic Door Holder, Surface Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC, Holding Force 25 Lb, Armature Length 1 5/8 In, Armature Width 2 1/4 In, Armature Depth 2 1/4 In, Lock Body Length 4 5/8 In, Lock Body Width 2 3/4 In, Lock Body Depth 2 7/16 In, Powder Epoxy Aluminum Finish, UL Listed, FM Approved, Includes Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.