Zoro Homepage

Duct Detector, 4-Wire

  • Mfr # SD-ST

  • Zoro # G6743572


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
8.7 in
Overall Height
5.43 in
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, UL, ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-ST
Zoro #
G6743572
UPC #
793017006218
Country of Origin
China

Dimensions

Overall Width
8.7 in
Overall Height
5.43 in
Depth
1 7/8 in
Length
7 3/4 in

Details

Item
Duct Detector
Power Source
Hardwired
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, UL, ULC
Ambient Temp. Limits (F)
-4 Degrees to 158 Degrees F
Type
4-Wire
For Use With
SD-CT
Air Velocity (FPM)
100 to 4000 fpm
Compatible With
SD-CT
Color
Black, Clear
Detects
Smoke
Minimum Operating Temperature
-4 Degrees F
Mount Type
Surface
Alert Type
Light
Environment
Indoor
Detector Type
Smoke Detector
Sensor Type
Photoelectric
Visual Alert Type
Green LED, Red LED, Yellow LED
Shape
Rectangular
Includes
industry standard sampling tube mounting holes
Interconnection Capability
Up to 15 controllers can be interconnected

Description

Duct Detector, 4-Wire, Surface Mounting, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000, Standards UL, ULC, CSFM, For Use With SD-CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.