EDWARDS SIGNALING Miniature Incandescent Light Bulb
Mfr # 2705W24V
Zoro # G4859687
product price: $14.15
/eaKey Features
Voltage
24V AC
Watts
5 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2705W24V
Zoro #
G4859687
UPC #
782640325162
Country of Origin
Italy
Details
Item
Incandescent Bulb
Voltage
24V AC
Watts
5 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Dimmable
No
Rated Life
2,500 hr
Light Technology
Incandescent
Average Bulb Life
2500 hr.
Type
200 Class 70mm Stacklight
For Use With
70mm Stacklight
Bulb Primary Application
Stacklight
Standards
CE Certified, cULus Listed
Overall Bulb Shape
T
Overall Bulb Base Type
Double Contact Bayonet
Light Color
White
Maximum Operating Temperature
140 Degrees F
Bulb Minimum Starting Temperature
-22 Degrees F
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 24V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.