Shop EDWARDS SIGNALING
See all product information
Create Account
Everything Else
- Mfr # 125STRNA1248D
- Zoro # G522984526
product price:Â
$
46.99
/ea
Key Features
Size
3-1/4" Dia x 3-7/8" H
Type
Strobe Light
Lens Color - Vehicle Lighting
Amber
Series
125
Light Intensity
175000 CD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125STRNA1248D
- Zoro #
- G522984526
- UPC #
- -
- Country of Origin
- United States
- Type
- Strobe Light
- Lens Color - Vehicle Lighting
- Amber
- Series
- 125
- Light Intensity
- 175000 CD
- Voltage
- 12V DC to 48V DC
- Enclosure
- NEMA 4X
- Standards
- UL 1638, CUL
- Lamp Type
- Xenon
- Fixture Lens Material
- Shatter Resistant Polycarbonate
Dimensions
- Size
- 3-1/4" Dia x 3-7/8" H
Description
3-1/4" x 3-7/8", 12 to 48 VDC, 0.35 A, 65 FPM, 175000 Candela, Amber Shatter Resistant Polycarbonate Lens, Xenon, Strobe Light, Strobe Beacon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.