Fire Alarm Pull Station, Double Action (Discontinued)
- Mfr # 278B-1420
- Zoro # G6417731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278B-1420
Zoro #
G6417731
UPC #
793016022615
Country of Origin
China
Dimensions
Length (In.)
5-3/16
Height (In.)
3-9/16
Depth (In.)
3-3/8
Details
Type
Double Action
Ambient Temp. Limits (F)
32 to 120 Degrees
Humidity Range (% RH)
95
Finish
Red
Item
Fire Alarm Pull Station
Mounting
Surface or Flush
Standards
UL, CSFM
Description
Fire Alarm Pull Station, Double Action, Finish Red, Surface or Flush Mounting, Depth (In.) 3-3/8, Height (In.) 3-9/16, Length (In.) 5-3/16, Ambient Temp. Limits (F) 32 to 120 Degrees , Humidity Range ( Percent RH) 95, Standards UL, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.