Fire Alarm Pull Station, Red, H 5 3/16 In (Discontinued)
- Mfr # 278B-1110
- Zoro # G0894345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278B-1110
Zoro #
G0894345
UPC #
782640750056
Country of Origin
China
Dimensions
Height (In.)
5-3/16
Length (In.)
3-9/16
Depth (In.)
3-5/8
Details
Item
Fire Alarm Pull Station
Type
Dual Action, Tool Reset
Mounting
Wall
Finish
Red
Description
Fire Alarm Pull Station, Dual Action, Tool Reset, Finish Red, Wall Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 3-5/8, Height (In.) 5-3/16, Length (In.) 3-9/16, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.