Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Bell, 6 In.

  • Mfr # 439DEX-6AW

  • Zoro # G6894754


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
UL Listed
Mounting
Surface
Voltage
20 to 24V DC
Peak Output (dBA)
83 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439DEX-6AW
Zoro #
G6894754
UPC #
782640246023
Country of Origin
Mexico

Dimensions

Overall Depth
4 13/16 in
Overall Length
6 in

Details

Item
Fire Bell
Type
Vibrating
Standards
UL Listed
Mounting
Surface
Voltage
20 to 24V DC
Peak Output (dBA)
83 dBA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Alarm Current
240mA
Finish
Gray
Product Type
Bell
Application
Indoor
Features
Adjustment Free Self Compensating Solenoid Plunger, Completely Assembled, Corrosion Resistant Gray Epoxy Finish, Low Power Draw for Efficient Operation Over Long Runs
Alarm Volume @ 1 m - Maximum
93 dB
Control Protocol
Direct Wire
Mounting Style
Surface Mount
Sound Style
Bell
Connection Type
Wire Leads
Operating Temperature - Minimum
32 Degrees F
For Location
Indoor
Power Source
Wire
Operating Temperature - Maximum
120 Degrees F
Vibration
Vibrating
Color
Gray
Sound Principle
Vibrating
Alarm Volume @ 10 ft - Maximum
83 dB
Sound Continuity
Continuous
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1, Class II, Division 2
Operating Current
0.24 A
Operating Voltage
20 to 24V DC
Indoor/Outdoor
Indoor

Description

Voltage 24V DC, Mounting Surface, Features Adjustment Free Self Compensating Solenoid Plunger, Completely Assembled, Corrosion Resistant Gray Epoxy Finish, Low Power Draw for Efficient Operation Over Long Runs, Standards UL Listed, Color Gray, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.