Zoro Homepage

Fire Bell, Gray, 10 In.

  • Mfr # 438D-10N5

  • Zoro # G6049784


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438D-10N5
Zoro #
G6049784
UPC #
793016022820
Country of Origin
Mexico

Dimensions

Overall Width
10 in
Overall Depth
3 1/2 in
Overall Length
10 in

Details

Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Finish
Gray
Alarm Current
34mA
Peak Output (dBA)
88 dBA
Product Type
Bell
Operating Temperature - Maximum
150 Degrees F
Power Source
AC Adapter, Wire
Operating Temperature - Minimum
-31 Degrees F
Sound Style
Bell
Mounting Style
Surface Mount
Operating Current
34 mA
Color
Gray
Vibration
Vibrating
Sound Principle
Vibrating
Connection Type
Wire Leads
Operating Voltage
120V AC
Indoor/Outdoor
Outdoor

Description

Voltage 120V AC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Gray, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.