Zoro Homepage

HazLoc pull station

  • Mfr # MPSR1-D45WX-GE

  • Zoro # G2108811


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Type
Key Reset, Single Action
Mounting
Single Gang Box
Height (In.)
4 3/4 in
Length (In.)
3 1/4 in
Depth (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSR1-D45WX-GE
Zoro #
G2108811
UPC #
793017006034
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Length (In.)
3 1/4 in
Depth (In.)
3 3/4 in
Width (In.)
3 1/4 in
Overall Height
4 3/4 in
Overall Width
3 1/4 in
Overall Depth
3 3/4 in

Details

Item
Pull Station
Type
Key Reset, Single Action
Mounting
Single Gang Box
Standards
CSFM, UL, ULC
Finish
Red
Amps AC
10A @ 120 V AC
Voltage
120V AC
Product Type
Pull Station
Application
Outdoor
Contact Form
DPST
Body Color
Red
Action
Single
Current Rating
10 A @ 120V AC
Voltage Rating
120V AC
Mounting Style
Free-Standing
Marking
Fire Alarm

Description

HazLoc pull station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.