Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Detector, Coverage 1600 Sq. Ft.

  • Mfr # 302-EPM-194

  • Zoro # G6918737


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4 1/4 in
Length (In.)
1 in
Mounting
Surface
Finish
Silver
Standards
MEA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-EPM-194
Zoro #
G6918737
UPC #
793017005334
Country of Origin
United States

Dimensions

Height (In.)
4 1/4 in
Length (In.)
1 in
Depth (In.)
1 in
Outside Diameter
1 in
Overall Height
4.25 in

Details

Item
Heat Detector
Mounting
Surface
Finish
Silver
Standards
MEA, UL
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Type
Rate Compensation
Coverage (Square-Ft.)
1,600 sq ft
Color
Gray
Power Source
Hardwired
Maximum Operating Temperature
150 Degrees F
Shape
Round
Detector Type
Heat Detector
Voltage Rating
125V DC, 6 to 25V AC, 6 to 25V DC
Receiver Range
1,600 sq ft
Sensor Type
Mechanical
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC
Mount Type
Surface
Minimum Operating Temperature
-40 Degrees F
Detects
Heat
Environment
Indoor
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant

Description

Heat Detector, Rate Compensation, Finish Silver, Surface Mounting, Depth (In.) 1, Height (In.) 4-1/4, Length (In.) 1, Ambient Temp. Limits (F) -40 to 150 Degrees , Coverage (Square-Ft.) 1600, Standards UL, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.