Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF135-2
Zoro #
G6435457
UPC #
793016017062
Country of Origin
Canada
Dimensions
Height (In.)
4-5/8
Length (In.)
2
Depth (In.)
4-5/8
Details
Item
Heat Detector
Type
Fixed Temperature
Mounting
Surface
Standards
UL, ULC, CSFM
Coverage (Square-Ft.)
1600
Ambient Temp. Limits (F)
32 to 100 Degrees
Description
Heat Detector, Fixed Temperature, Surface Mounting, Depth (In.) 4-5/8, Height (In.) 4-5/8, Length (In.) 2, Ambient Temp. Limits (F) 32 to 100 Degrees , Coverage (Square-Ft.) 1600, Standards UL, ULC, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.