Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn, Marked Fire, White

  • Mfr # EG1F-P

  • Zoro # G6677072


product price: $22.85
/ea

Key Features

Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Alarm Current
11mA FWR, 13mA DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1F-P
Zoro #
G6677072
UPC #
782640120620
Country of Origin
China

Dimensions

Depth
0.8"
Width
2.8"
Overall Depth
13/16 in
Overall Length
2 3/4 in
Overall Width
2 3/4 in

Details

Item
Horn
Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Alarm Current
11mA FWR, 13mA DC
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Peak Output (dBA)
91 dBA
Humidity Range (% RH)
93% RH
Finish
White
Product Type
Horn
Application
Signaling, Emergency
Mounting Style
Flush Mount, Surface Mount
Operating Temperature - Minimum
32 Degrees F
Color
White
Sound Style
Horn
Operating Current
11 mA FWR, 13 mA DC
Power Source
Wire
Operating Temperature - Maximum
120 Degrees F
Operating Voltage
24V DC
Enclosure Color
White

Description

Voltage 24V DC, FWR, Mounting Flush or Surface, Standards CSFM Compliant, UL Listed, ULC Listed, Color White, Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.