Zoro Homepage
This item is Discontinued.
Edwards Signaling Horn Strobe, Blue, Cast Aluminum, 120VAC 95B-N5

Horn Strobe, Blue, Cast Aluminum, 120VAC (Discontinued)

  • Mfr # 95B-N5
  • Zoro # G5707362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95B-N5
Zoro #
G5707362
UPC #
782640218228
Country of Origin
United States

Dimensions

Diameter
6 in
Height
7.625 in
Depth
4.1875 in
Width
7.375 in
Overall Depth
4 3/16 in
Overall Diameter
6 in
Lead Length
3 ft
Overall Width
7 3/8 in
Overall Length
7 3/8 in

Description

Strobe with Horn, Cast Aluminum Base, Polycarbonate Lens, Width 7-3/8 In., Height 7-5/8 In., Diameter 6 In., Depth 4-3/16 In., Decibels 85dB @ 10 ft., 120VAC, 0.1A Amps, Direct, 1/2 In. Conduit or Box Mounting, Cast Aluminum Housing Material, Silver Base, Blue Lens Color, UL, cUL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.