Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kidde Battery - For Fire Alarm - Battery Rechargeable - 26000 mAh - 12 V DC

  • Mfr # 12V24A

  • Zoro # G6181637


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6.5 in
Depth
5 in
Height
6.88 in
Weight
17.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V24A
Zoro #
G6181637
UPC #
793017000292
Country of Origin
China

Dimensions

Width
6.5 in
Depth
5 in
Height
6.88 in
Depth - Batteries
5"
Width - Batteries
6-1/2"
Height - Batteries
6-7/8"
Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
17.6 lb
Battery Capacity - Emergency Lighting and Exit Signs
26Ah
Standards
UL Rated
Voltage
12
For Use With
Fire Alam Systems
Capacity - Batteries
26 Ah
Color
Black
Terminal Type - Batteries
Tab with Bolt Hole
Battery Chemistry
Lead Acid
Item
Battery
Battery Capacity
26Ah
Battery Design
AGM
Min. Operating Temp.
72 Degrees F
Voltage - Batteries
12V DC
Housing Material - Batteries
ABS
Shelf Life
6 mo
Terminal Type
Tab with Bolt Hole
Max. Operating Temp.
82 Degrees F
Recharge Time
24 hr
Battery Type
Sealed Lead Acid
Housing Material
ABS
Terminal Connection - Batteries
Tab with 0.217 in Bolt Hole
Application
Fire Alam Systems
Terminal Location
Top
Rechargeable Up To
3 yr
Green Environmental Attribute
Product is Rechargeable
Capacity
26000 mAh
Rechargeable Battery
Yes
Output Voltage
12 V DC
Battery Rechargeable
Yes

Description

Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 26 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.88 in, Width 6.5 in, Depth 5 in, Housing Material - Batteries ABS, Terminal Location Top, Application Fire Alam Systems, For Use With Fire Alam Systems, Recharge Time 24 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 17.6 lb, Max. Operating Temp. 82 Degrees F, Min. Operating Temp. 72 Degrees F, Standards UL Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.