Zoro Homepage

Miniature LED Bulb, 12V

  • Mfr # 270LEDW12V

  • Zoro # G5780564


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Voltage
12 V AC/DC
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Bulb Housing
Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDW12V
Zoro #
G5780564
UPC #
782640326398
Country of Origin
Italy

Details

Item
Compact LED Bulb
Voltage
12 V AC/DC
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Bulb Housing
Polycarbonate
Dimmable
No
Rated Life
100,000 hr
Light Technology
LED
Type
Mini and Candle
Light Color
White
Shatter-Resistant
No
Bulb Type
Miniature
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Primary Application
Stacklight
For Enclosed Fixtures
No
High Output
No
Rough Service
No
Three-Way
No
Standards
CE Certified, cULus Listed
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 12 Voltage, Stacklight, Bulb Type Miniature, Average Bulb Life 100,000 hr., Light Color White, Shatter-Resistant No, Indoor/Outdoor, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.