Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature LED Bulb, 24V

  • Mfr # 270LEDR24V

  • Zoro # G5595791


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Voltage
24 V AC/DC
Watts
24
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270LEDR24V
Zoro #
G5595791
UPC #
782640326015
Country of Origin
Italy

Details

Item
Compact LED Bulb
Voltage
24 V AC/DC
Watts
24
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Bulb Housing
Polycarbonate
Dimmable
No
Rated Life
100,000 hr
Light Technology
LED
High Output
No
Light Appearance
No Rated Color Temp, Red
For Enclosed Fixtures
No
Type
Mini and Candle
Rough Service
No
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
Red
Bulb Type
Miniature
Bulb Primary Application
Stacklight
Standards
CE Certified, cULus Listed
Bulb Designation
T3-1/4
Three-Way
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Double Contact Bayonet (BA15d), 24 Voltage, Stacklight, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 100,000 hr., Light Color Red, Shatter-Resistant No, Indoor/Outdoor, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.