Zoro Homepage

mounting bracket for 105 series

  • Mfr # 105BM

  • Zoro # G2873455


product price: $68.69
/ea

Key Features

For Use With
5KDG3 Strobe
Length (In.)
4 1/2 in
Mounting
wall
Finish
thermoplastic polyester
Depth (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105BM
Zoro #
G2873455
UPC #
782640267448
Country of Origin
United States

Dimensions

Length (In.)
4 1/2 in
Depth (In.)
2 1/4 in

Details

Item
Wall Bracket
For Use With
5KDG3 Strobe
Mounting
wall
Finish
thermoplastic polyester
Type
Wall mount bracket
Product Type
Wall Bracket

Description

Wall Bracket, Wall mount bracket, Finish thermoplastic polyester, wall Mounting, Alarm Current Not Applicable, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 2 1/4 in, Height (In.) Not Applicable, Length (In.) 4 1/2 in, Tube Length (Ft.) Not Applicable, Width (In.) Not Applicable, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.