Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Speaker Strobe, Marked Fire, White

  • Mfr # WG4WF-SVMC

  • Zoro # G7197951


product price: $177.93
/ea
Free Shipping & Returns

Key Features

Type
Marked Fire
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG4WF-SVMC
Zoro #
G7197951
UPC #
793017006461
Country of Origin
China

Dimensions

Overall Width
5.63 in
Overall Height
8.5 in
Overall Depth
2.25 in

Details

Item
Speaker Strobe
Type
Marked Fire
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Alarm Current
106 to 319mA DC, 120 to 386mA FWR
Flash (Candela)
15/29/70/87 cd
Humidity Range (% RH)
95% RH
Finish
White
Peak Output (dBA)
81/84/87/90 dBA
Product Type
Speaker Strobe
Application
Signaling, Emergency, Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Sound Level
81 dBA, 84 dBA, 87 dBA, 90 dBA
Current
106 to 319 mA DC, 120 to 386 mA FWR
Light Output
15 cd, 29 cd, 70 cd, 87 cd
Visual Indicator Type
Strobe
Legend
FIRE
Operating Temperature - Maximum
150 Degrees F
Environment
Outdoor
Housing Color
White
Light Operating Mode
Strobe
Indoor/Outdoor
Outdoor

Description

Outdoor Speaker Strobe, Fire Marking, Finish White, Flush or Surface Mounting, Alarm Current 106 to 319mA DC, 120 to 386mA FWR, Peak Output (dBA) 81/84/87/90, Flash (Candela) 15/29/70/87, Depth (In.) 2-1/4, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150, Humidity Range ( Percent RH) 95, Voltage Speaker: 25 or 70Vrms; Strobe: 24VDC, FWR, Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.