Outdoor Speaker Strobe, Red
Mfr # WG4RN-SVMHC
Zoro # G6801121
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Alarm Current
324 to 495mA DC, 412 to 646mA FWR
Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WG4RN-SVMHC
Zoro #
G6801121
UPC #
793017006386
Country of Origin
China
Dimensions
Overall Depth
2.25 in
Overall Width
5.63 in
Overall Height
8.5 in
Details
Item
Speaker Strobe
Standards
CSFM, UL, ULC
Mounting
Flush or Surface
Voltage
24 V DC, 25/70 V
Alarm Current
324 to 495mA DC, 412 to 646mA FWR
Finish
Red
Flash (Candela)
102/123/147/161 cd
Humidity Range (% RH)
95% RH
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Peak Output (dBA)
81/84/87/90 dBA
Product Type
Speaker Strobe
Current
324 to 495 mA DC, 412 to 646 mA FWR
Operating Temperature - Maximum
150 Degrees F
Housing Color
Red
Operating Temperature - Minimum
-31 Degrees F
Visual Indicator Type
Strobe
Light Operating Mode
Strobe
Environment
Outdoor
Light Output
102 cd, 123 cd, 147 cd, 161 cd
Sound Level
81 dBA, 84 dBA, 87 dBA, 90 dBA
Description
Outdoor Speaker Strobe, Finish Red, Flush or Surface Mounting, Alarm Current 324 to 495mA DC, 412 to 646mA FWR, Peak Output (dBA) 81/84/87/90, Flash (Candela) 102/123/147/161, Depth (In.) 2-1/4, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150, Humidity Range ( Percent RH) 95, Voltage Speaker: 25 or 70Vrms; Strobe: 24VDC, FWR, Standards UL, ULC, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.