Pipe mount for 105 series
Mfr # 105PM
Zoro # G1380531
product price: $38.19
/eaKey Features
For Use With
5KDG3 Strobe
Length (In.)
4 1/2 in
Mounting
pipe
Finish
thermoplastic polyester
Type
Pipe mount attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105PM
Zoro #
G1380531
UPC #
782640267424
Country of Origin
United States
Dimensions
Length (In.)
4 1/2 in
Depth (In.)
5 in
Details
Item
Pipe Mount Bracket
For Use With
5KDG3 Strobe
Mounting
pipe
Finish
thermoplastic polyester
Type
Pipe mount attachment
Product Type
Pipe Mount Bracket
Application
Pipe
Description
Pipe Mount Bracket, Pipe mount attachment, Finish thermoplastic polyester, pipe Mounting, Alarm Current Not Applicable, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 5 in, Height (In.) Not Applicable, Length (In.) 4 1/2 in, Tube Length (Ft.) Not Applicable, Width (In.) Not Applicable, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.