Zoro Homepage

Pull Station Cover

  • Mfr # MPSR-LP

  • Zoro # G6604394


product price: $36.15
/ea

Key Features

For Use With
MPSR1, MPSR2
Product Type
Pull Station Guard
Color
Red
Overall Width
3 1/16 in
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSR-LP
Zoro #
G6604394
UPC #
793017006157
Country of Origin
United States

Dimensions

Overall Width
3 1/16 in
Overall Depth
1/2 in
Overall Length
4 3/4 in

Details

Item
Pull Station Cover
For Use With
MPSR1, MPSR2
Product Type
Pull Station Guard
Color
Red
Compatible Manufacturer Part Number
MPSR1, MPSR2

Description

Pull Station Cover, Color Red, For Use With MPSR1, MPSR2, Features Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.