Zoro Homepage

Pull Station, Hex Screw, Double, DPDT

  • Mfr # MPSR2-DHTW-GE

  • Zoro # G6660412


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Double Action, DPDT, Hex Screw Reset
Mounting
Surface
Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSR2-DHTW-GE
Zoro #
G6660412
UPC #
793017006089
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
Overall Width
3 in
Overall Height
4 3/4 in
Overall Depth
3 in

Details

Item
Pull Station
Type
Double Action, DPDT, Hex Screw Reset
Mounting
Surface
Standards
CSFM, UL, ULC
Finish
Red
Ambient Temp. Limits (F)
-30 Degrees to 150 Degrees F
Product Type
Pull Station
Application
Outdoor
Mounting Style
Free-Standing
Contact Form
DPST
Action
Double
Current Rating
10 A @ 120V AC
Operating Temperature - Minimum
-30 Degrees F
Marking
Fire Alarm
Operating Temperature - Maximum
150 Degrees F
Voltage Rating
120V AC
Body Color
Red

Description

Fire Alarm Pull Station, Double Action, DPDT, Hex Screw Reset, Finish Red, Suface Mounting, Depth (In.) 3, Height (In.) 4-3/4, Length (In.) 3-1/16, Ambient Temp. Limits (F) -30 to 150 Degrees , Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.